Zoro Homepage

Twister Hi-Roc Drill, 3.40Mm

  • Mfr # 20013390

  • Zoro # G1352840


product price: $20.29
/ea

Key Features

Drill Bit Size
3.4 mm
Diameter
0.1339 in
Included Angle
135°
Shank Dia.
3.4 mm
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20013390
Zoro #
G1352840
UPC #
697604202413
Country of Origin
United States

Dimensions

Drill Bit Size
3.4 mm
Diameter
0.1339 in
Shank Dia.
3.4 mm
Overall Length
51 mm
Flute Length
16 mm

Details

Included Angle
135°
Shank Type
Straight
Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Helix Angle
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Type
Solid
Drill Bit Finish
Uncoated
Included Angle (SIG)
135°
Drill Bit Material
Carbide
Number of Flutes
2
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.