Zoro Homepage

Twister Hi-Roc Drill, 4.00Mm

  • Mfr # 20015750

  • Zoro # G1372748


product price: $25.59
/ea

Key Features

Shank Type
Straight
Tool Construction
Solid
Diameter
0.1575 in
Drill Bit Size
4 mm
Drill Bit Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20015750
Zoro #
G1372748
UPC #
697604202895
Country of Origin
United States

Dimensions

Diameter
0.1575 in
Drill Bit Size
4 mm
Shank Dia.
4 mm
Flute Length
16 mm
Overall Length
51 mm

Details

Shank Type
Straight
Tool Construction
Solid
Drill Bit Finish
Uncoated
Included Angle (SIG)
135°
Type
Solid
Helix Angle
Straight
Number of Flutes
2
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Drill Bit Material
Carbide
Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Included Angle
135°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.