Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Hi-Roc Drill, 4.40Mm

  • Mfr # 20017320

  • Zoro # G1320762


product price: $27.29
/ea

Key Features

Type
Solid
Tool Construction
Solid
Drill Bit Finish
Uncoated
Shank Type
Straight
Shank Dia.
4.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20017320
Zoro #
G1320762
UPC #
697604203199
Country of Origin
United States

Dimensions

Shank Dia.
4.4 mm
Flute Length
16 mm
Diameter
0.1732 in
Overall Length
51 mm
Drill Bit Size
4.4 mm

Details

Type
Solid
Tool Construction
Solid
Drill Bit Finish
Uncoated
Shank Type
Straight
Drill Bit Material
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Helix Angle
Straight
Number of Flutes
2
Included Angle (SIG)
135°
Included Angle
135°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.