Zoro Homepage

Twister Hi-Roc Drill, 4.50Mm

  • Mfr # 20017720

  • Zoro # G1333408


product price: $25.59
/ea

Key Features

Overall Length
2.0079 in
Drill Bit Size
4.5 mm
Flute Length
0.6299 in
Number of Flutes
2
Drill Bit Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20017720
Zoro #
G1333408
UPC #
697604203250
Country of Origin
United States

Dimensions

Overall Length
2.0079 in
Drill Bit Size
4.5 mm
Flute Length
0.6299 in
Shank Dia.
0.1772 in

Details

Number of Flutes
2
Drill Bit Material
Carbide
Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Finish
Uncoated
Shank Type
Straight
Included Angle
135 Degrees
Helix Angle
Straight
Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.