Zoro Homepage

Twister Hi-Roc Drill, 5.20Mm

  • Mfr # 20020470

  • Zoro # G1347916


product price: $31.75
/ea

Key Features

Drill Bit Size
5.2 mm
Flute Length
19 mm
Shank Dia.
5.2 mm
Helix Angle
Straight
Drill Bit Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20020470
Zoro #
G1347916
UPC #
697604203823
Country of Origin
United States

Dimensions

Drill Bit Size
5.2 mm
Flute Length
19 mm
Shank Dia.
5.2 mm
Overall Length
51 mm

Details

Helix Angle
Straight
Drill Bit Finish
Uncoated
Tool Construction
Solid
Drill Bit Material
Carbide
Shank Type
Straight
Number of Flutes
2
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Included Angle
135°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.