Zoro Homepage

Twister Hi-Roc Drill, 5.30Mm

  • Mfr # 20020860

  • Zoro # G1345840


product price: $36.65
/ea

Key Features

Shank Type
Straight
Included Angle (SIG)
135°
Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Drill Bit Material
Carbide
Shank Dia.
5.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20020860
Zoro #
G1345840
UPC #
697604203885
Country of Origin
United States

Dimensions

Shank Dia.
5.3 mm
Overall Length
51 mm
Drill Bit Size
5.3 mm
Flute Length
19 mm
Diameter
0.2086 in

Details

Shank Type
Straight
Included Angle (SIG)
135°
Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Drill Bit Material
Carbide
Drill Bit Finish
Uncoated
Included Angle
135°
Tool Construction
Solid
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Number of Flutes
2
Type
Solid
Helix Angle
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.