Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Hi-Roc Drill, 6.30Mm

  • Mfr # 20024800

  • Zoro # G1359831


product price: $39.69
/ea

Key Features

Type
Solid
Drill Bit Finish
Uncoated
Included Angle
135°
Diameter
0.248 in
Drill Bit Size
6.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20024800
Zoro #
G1359831
UPC #
697604204486
Country of Origin
United States

Dimensions

Diameter
0.248 in
Drill Bit Size
6.3 mm
Flute Length
19 mm
Shank Dia.
6.3 mm
Overall Length
51 mm

Details

Type
Solid
Drill Bit Finish
Uncoated
Included Angle
135°
Number of Flutes
2
Drill Bit Material
Carbide
Helix Angle
Straight
Included Angle (SIG)
135°
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Shank Type
Straight
Tool Construction
Solid
Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.