Zoro Homepage

Twister Hi-Roc Drill, 6.70Mm

  • Mfr # 20026370

  • Zoro # G1366807


product price: $42.49
/ea

Key Features

Drill Bit Finish
Uncoated
Number of Flutes
2
Flute Length
19 mm
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Drill Bit Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20026370
Zoro #
G1366807
UPC #
697604204691
Country of Origin
United States

Dimensions

Flute Length
19 mm
Overall Length
64 mm
Shank Dia.
6.7 mm
Drill Bit Size
6.7 mm

Details

Drill Bit Finish
Uncoated
Number of Flutes
2
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Drill Bit Material
Carbide
Shank Type
Straight
Tool Construction
Solid
Helix Angle
Straight
Included Angle
135°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.