Zoro Homepage

Twister Hi-Roc Drill, 7.50Mm

  • Mfr # 20029530

  • Zoro # G1359612


product price: $47.19
/ea

Key Features

Helix Angle
Straight
Shank Type
Straight
Drill Bit Finish
Uncoated
Number of Flutes
2
Flute Length
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20029530
Zoro #
G1359612
UPC #
697604205179
Country of Origin
United States

Dimensions

Flute Length
19 mm
Overall Length
64 mm
Drill Bit Size
7.5 mm
Shank Dia.
7.5 mm

Details

Helix Angle
Straight
Shank Type
Straight
Drill Bit Finish
Uncoated
Number of Flutes
2
Included Angle
135°
Drill Bit Material
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.