Zoro Homepage

Twister Hi-Roc Drill, 7.80Mm

  • Mfr # 20030710

  • Zoro # G1365197


product price: $47.39
/ea

Key Features

Drill Bit Material
Carbide
Shank Type
Straight
Tool Construction
Solid
Shank Dia.
7.8 mm
Overall Length
64 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20030710
Zoro #
G1365197
UPC #
697604205353
Country of Origin
United States

Dimensions

Shank Dia.
7.8 mm
Overall Length
64 mm
Drill Bit Size
7.8 mm
Flute Length
19 mm

Details

Drill Bit Material
Carbide
Shank Type
Straight
Tool Construction
Solid
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Included Angle
135°
Drill Bit Finish
Uncoated
Helix Angle
Straight
Number of Flutes
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.