Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Hi-Roc Drill, No 12

  • Mfr # 20018900

  • Zoro # G1322016


product price: $26.69
/ea

Key Features

Overall Length
2 in
Drill Bit Size
#12
Drill Bit Point Angle
135 Degrees
Flute Length
5/8 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20018900
Zoro #
G1322016
UPC #
697604203465
Country of Origin
United States

Dimensions

Overall Length
2 in
Drill Bit Size
#12
Flute Length
5/8 in
Shank Dia.
0.189 in

Details

Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Decimal Equivalent
0.1890 in
Drill Bit Material
Carbide
Drill Bit Finish
Uncoated
Shank Type
Straight
Series
Hi-Roc
Helix Angle
0 Degrees
Tool Construction
Solid
Material Application
Steel; Stainless Steel; Cast Iron; Non-Ferrous Materials; Super-Alloys and Titanium; Hard Materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.