Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Hi-Roc Drill, No 19

  • Mfr # 20016600

  • Zoro # G1370718


product price: $26.89
/ea

Key Features

Shank Dia.
0.166 in
Tool Construction
Solid
Flute Length
5/8 in
Included Angle (SIG)
135°
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20016600
Zoro #
G1370718
UPC #
697604203045
Country of Origin
United States

Dimensions

Shank Dia.
0.166 in
Flute Length
5/8 in
Drill Bit Size
#19
Diameter
0.166 in
Overall Length
2 in

Details

Tool Construction
Solid
Included Angle (SIG)
135°
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Helix Angle
Straight
Drill Bit Material
Carbide
Shank Type
Straight
Type
Solid
Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Number of Flutes
2
Drill Bit Finish
Uncoated
Included Angle
135°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.