Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Hi-Roc Drill, No 2

  • Mfr # 20022100

  • Zoro # G1352448


product price: $32.19
/ea

Key Features

Drill Bit Material
Carbide
Diameter
0.221 in
Flute Length
3/4 in
Helix Angle
Straight
Included Angle (SIG)
135°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20022100
Zoro #
G1352448
UPC #
697604204097
Country of Origin
United States

Dimensions

Diameter
0.221 in
Flute Length
3/4 in
Drill Bit Size
#2
Overall Length
2 in
Shank Dia.
0.221 in

Details

Drill Bit Material
Carbide
Helix Angle
Straight
Included Angle (SIG)
135°
Tool Construction
Solid
Included Angle
135°
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Type
Solid
Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Shank Type
Straight
Number of Flutes
2
Drill Bit Finish
Uncoated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.