Zoro Homepage

Twister Hi-Roc Drill, No 44

  • Mfr # 20008600

  • Zoro # G1336619


product price: $14.49
/ea

Key Features

Included Angle
135°
Drill Bit Size
#44
Shank Dia.
0.086 in
Drill Bit Material
Carbide
Diameter
0.086 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20008600
Zoro #
G1336619
UPC #
697604201485
Country of Origin
United States

Dimensions

Drill Bit Size
#44
Shank Dia.
0.086 in
Diameter
0.086 in
Overall Length
1-1/2 in
Flute Length
1/2 in

Details

Included Angle
135°
Drill Bit Material
Carbide
Type
Solid
Helix Angle
Straight
Included Angle (SIG)
135°
Number of Flutes
2
Shank Type
Straight
Tool Construction
Solid
Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Drill Bit Finish
Uncoated
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.