Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Hi-Roc Drill, No 45

  • Mfr # 20008200

  • Zoro # G1330057


product price: $15.59
/ea

Key Features

Included Angle
135°
Tool Construction
Solid
Drill Bit Finish
Uncoated
Shank Dia.
0.082 in
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20008200
Zoro #
G1330057
UPC #
697604201423
Country of Origin
United States

Dimensions

Shank Dia.
0.082 in
Flute Length
1/2 in
Overall Length
1-1/2 in
Drill Bit Size
#45

Details

Included Angle
135°
Tool Construction
Solid
Drill Bit Finish
Uncoated
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Helix Angle
Straight
Shank Type
Straight
Number of Flutes
2
Drill Bit Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.