Zoro Homepage

Twister Hi-Roc Drill, No 60

  • Mfr # 20004000

  • Zoro # G1312986


product price: $15.99
/ea

Key Features

Overall Length
1.5 in
Drill Bit Size
#60
Flute Length
0.25 in
Number of Flutes
2
Drill Bit Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20004000
Zoro #
G1312986
UPC #
697604200433
Country of Origin
United States

Dimensions

Overall Length
1.5 in
Drill Bit Size
#60
Flute Length
0.25 in
Shank Dia.
0.04 in

Details

Number of Flutes
2
Drill Bit Material
Carbide
Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Finish
Uncoated
Shank Type
Straight
Construction
Solid
Included Angle
135 Degrees
Helix Angle
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.