Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Hi-Roc Drill, V

  • Mfr # 20037700

  • Zoro # G1353069


product price: $63.89
/ea

Key Features

Drill Bit Material
Carbide
Helix Angle
Straight
Shank Dia.
0.377 in
Drill Bit Finish
Uncoated
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20037700
Zoro #
G1353069
UPC #
697604206251
Country of Origin
United States

Dimensions

Shank Dia.
0.377 in
Flute Length
1 in
Overall Length
2-1/2 in
Drill Bit Size
V

Details

Drill Bit Material
Carbide
Helix Angle
Straight
Drill Bit Finish
Uncoated
Number of Flutes
2
Tool Construction
Solid
Included Angle
135°
Shank Type
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.