Zoro Homepage

Twister Hi-Roc Drill, W

  • Mfr # 20038600

  • Zoro # G1358389


product price: $60.85
/ea

Key Features

Included Angle (SIG)
135°
Drill Bit Material
Carbide
Shank Dia.
0.386 in
Number of Flutes
2
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20038600
Zoro #
G1358389
UPC #
697604206374
Country of Origin
United States

Dimensions

Shank Dia.
0.386 in
Overall Length
2.75 in
Flute Length
1 in
Diameter
0.386 in

Details

Included Angle (SIG)
135°
Drill Bit Material
Carbide
Number of Flutes
2
Shank Type
Straight
Type
Solid
Drill Bit Finish
Uncoated
Helix Angle
Straight
Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.