Zoro Homepage

Twister Hi-Tuff Drill, 0.45Mm

  • Mfr # 20501770

  • Zoro # G1339041


product price: $13.15
/ea

Key Features

Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Shank Dia.
0.45 mm
Number of Flutes
2
Diameter
0.0177 in
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20501770
Zoro #
G1339041
UPC #
697604250223
Country of Origin
United States

Dimensions

Shank Dia.
0.45 mm
Diameter
0.0177 in
Drill Bit Size
0.45 mm
Flute Length
5 mm
Overall Length
38 mm

Details

Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Number of Flutes
2
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Included Angle
135°
Material - Machining
Carbide
Tool Construction
Solid
Helix Angle
12°
Included Angle (SIG)
135°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.