Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Hi-Tuff Drill, 10.70Mm

  • Mfr # 20542120

  • Zoro # G1342900


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Included Angle (SIG)
135°
Diameter
0.4212 in
Flute Length
51 mm
Drill Bit Size
10.7 mm
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20542120
Zoro #
G1342900
UPC #
697604257390
Country of Origin
United States

Dimensions

Diameter
0.4212 in
Flute Length
51 mm
Drill Bit Size
10.7 mm
Shank Dia.
10.7 mm
Overall Length
86 mm

Details

Included Angle (SIG)
135°
Shank Type - Machining
Straight
Tool Construction
Solid
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Helix Angle
12°
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Uncoated
Included Angle
135°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.