Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Hi-Tuff Drill, 11/64

  • Mfr # 20517190T

  • Zoro # G1348519


product price: $32.49
/ea

Key Features

Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Included Angle
135°
Included Angle (SIG)
135°
Finish - Machining
TiN
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20517190T
Zoro #
G1348519
UPC #
697604253804
Country of Origin
United States

Dimensions

Flute Length
1-1/16 in
Drill Bit Size
11/64 in
Diameter
0.1719 in
Shank Dia.
11/64 in
Overall Length
2-1/8 in

Details

Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Included Angle
135°
Included Angle (SIG)
135°
Finish - Machining
TiN
Number of Flutes
2
Shank Type - Machining
Straight
Material - Machining
Carbide
Tool Construction
Solid
Helix Angle
12°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.