Zoro Homepage

Twister Hi-Tuff Drill, 1.70Mm

  • Mfr # 20506690

  • Zoro # G1371932


product price: $13.99
/ea

Key Features

Tool Construction
Solid
Diameter
0.0669 in
Helix Angle
12°
Shank Type - Machining
Straight
Included Angle (SIG)
135°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20506690
Zoro #
G1371932
UPC #
697604251787
Country of Origin
United States

Dimensions

Diameter
0.0669 in
Flute Length
17.5 mm
Drill Bit Size
1.7 mm
Shank Dia.
1.7 mm
Overall Length
43 mm

Details

Tool Construction
Solid
Helix Angle
12°
Shank Type - Machining
Straight
Included Angle (SIG)
135°
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Finish - Machining
Uncoated
Material - Machining
Carbide
Number of Flutes
2
Included Angle
135°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.