Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Hi-Tuff Drill, 17/64

  • Mfr # 20526560

  • Zoro # G1324859


product price: $52.29
/ea

Key Features

Finish - Machining
Uncoated
Drill Bit Size
17/64 in
Shank Type - Machining
Straight
Helix Angle
12°
Overall Length
2-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20526560
Zoro #
G1324859
UPC #
697604255358
Country of Origin
United States

Dimensions

Drill Bit Size
17/64 in
Overall Length
2-5/8 in
Shank Dia.
17/64
Flute Length
1-7/16 in

Details

Finish - Machining
Uncoated
Shank Type - Machining
Straight
Helix Angle
12°
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Material - Machining
Carbide
Number of Flutes
2
Included Angle
135°
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.