
18 mm Size, 135 Degrees Point Angle, Carbide, Straight Shank
Mfr # 20570870T
Zoro # G1332218
product price:Â $757.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
18 mm
Overall Length
121 mm
Flute Length
76. mm
Number of Flutes
2
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20570870T
Zoro #
G1332218
UPC #
697604258724
Country of Origin
United States
Dimensions
Drill Bit Size
18 mm
Overall Length
121 mm
Flute Length
76. mm
Shank Dia.
18 mm
Details
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
Decimal Equivalent
0.7087 in
Primary Material Application
Steel; Stainless Steel; Cast Iron; Non-Ferrous Materials; Super-Alloys and Titanium; Hard Materials
Shank Type - Machining
Straight
Series
Hi-Tuff
Helix Angle
12 Degrees
Construction
Solid
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.