Zoro Homepage

Twister Hi-Tuff Drill, 2.00Mm

  • Mfr # 20507870T

  • Zoro # G1336716


product price: $18.49
/ea

Key Features

Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Material - Machining
Carbide
Finish - Machining
TiN
Shank Dia.
2 mm
Flute Length
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20507870T
Zoro #
G1336716
UPC #
697604252067
Country of Origin
United States

Dimensions

Shank Dia.
2 mm
Flute Length
19 mm
Diameter
0.0787 in
Overall Length
44 mm
Drill Bit Size
2 mm

Details

Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Material - Machining
Carbide
Finish - Machining
TiN
Number of Flutes
2
Included Angle (SIG)
135°
Included Angle
135°
Shank Type - Machining
Straight
Tool Construction
Solid
Helix Angle
12°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.