Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Hi-Tuff Drill, 21/64

  • Mfr # 20532810

  • Zoro # G1301996


product price: $67.69
/ea

Key Features

Finish - Machining
Uncoated
Drill Bit Size
21/64 in
Tool Construction
Solid
Included Angle (SIG)
135°
Shank Dia.
21/64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20532810
Zoro #
G1301996
UPC #
697604256225
Country of Origin
United States

Dimensions

Drill Bit Size
21/64 in
Shank Dia.
21/64
Diameter
0.3281 in
Overall Length
2-15/16 in
Flute Length
1-11/16 in

Details

Finish - Machining
Uncoated
Tool Construction
Solid
Included Angle (SIG)
135°
Material - Machining
Carbide
Shank Type - Machining
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Helix Angle
12°
Number of Flutes
2
Included Angle
135°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.