Zoro Homepage

Twister Hi-Tuff Drill, 21/64

  • Mfr # 20532810T

  • Zoro # G1302221


product price: $84.69
/ea
Free Shipping & Returns

Key Features

Finish - Machining
TiN
Shank Type - Machining
Straight
Number of Flutes
2
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Overall Length
2-15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20532810T
Zoro #
G1302221
UPC #
697604256232
Country of Origin
United States

Dimensions

Overall Length
2-15/16 in
Diameter
0.3281 in
Drill Bit Size
21/64 in
Flute Length
1-11/16 in
Shank Dia.
21/64

Details

Finish - Machining
TiN
Shank Type - Machining
Straight
Number of Flutes
2
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Included Angle
135°
Included Angle (SIG)
135°
Material - Machining
Carbide
Helix Angle
12°
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.