Zoro Homepage

Twister Hi-Tuff Drill, 33/64

  • Mfr # 20551560

  • Zoro # G1312189


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
33/64 in
Included Angle (SIG)
135°
Shank Type - Machining
Straight
Overall Length
3-7/8 in
Tool Construction
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20551560
Zoro #
G1312189
UPC #
697604258052
Country of Origin
United States

Dimensions

Drill Bit Size
33/64 in
Overall Length
3-7/8 in
Diameter
0.5156 in
Flute Length
2-3/8 in
Shank Dia.
33/64

Details

Included Angle (SIG)
135°
Shank Type - Machining
Straight
Tool Construction
Solid
Included Angle
135°
Material - Machining
Carbide
Helix Angle
12°
Number of Flutes
2
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Finish - Machining
Uncoated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.