This item is Discontinued.

M.A. Ford 3/4 in Size, Carbide, Straight Shank 20575000T

3/4 in Size, Carbide, Straight Shank (Discontinued)

  • Mfr # 20575000T
  • Zoro # G1324481
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20575000T
Zoro #
G1324481
UPC #
697604258878
Country of Origin
United States

Dimensions

Drill Bit Size
3/4 in
Overall Length
5 in
Flute Length
3-1/8 in
Shank Dia.
0.75 in

Details

Number of Flutes
2
Drill Bit Material
Carbide
Shank Type
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Finish
TiN
Construction
Solid
Helix Angle
12 Degrees
Included Angle
135 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.