Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Hi-Tuff Drill, 3.40Mm

  • Mfr # 20513390

  • Zoro # G1326581


product price: $19.69
/ea

Key Features

Finish - Machining
Uncoated
Included Angle (SIG)
135°
Shank Type - Machining
Straight
Tool Construction
Solid
Helix Angle
12°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20513390
Zoro #
G1326581
UPC #
697604253071
Country of Origin
United States

Dimensions

Flute Length
0.9449 in
Diameter
0.1339 in
Overall Length
1.9291 in
Shank Dia.
0.1339 in

Details

Finish - Machining
Uncoated
Included Angle (SIG)
135°
Shank Type - Machining
Straight
Tool Construction
Solid
Helix Angle
12°
Number of Flutes
2
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Material - Machining
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.