Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Hi-Tuff Drill, 3.50Mm

  • Mfr # 20513780

  • Zoro # G1317859


product price: $21.59
/ea

Key Features

Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Tool Construction
Solid
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Included Angle (SIG)
135°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20513780
Zoro #
G1317859
UPC #
697604253132
Country of Origin
United States

Dimensions

Diameter
0.1378 in
Drill Bit Size
3.5 mm
Flute Length
24 mm
Shank Dia.
3.5 mm
Overall Length
49 mm

Details

Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Tool Construction
Solid
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Included Angle (SIG)
135°
Number of Flutes
2
Included Angle
135°
Material - Machining
Carbide
Helix Angle
12°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.