Zoro Homepage

Twister Hi-Tuff Drill, 3.70Mm

  • Mfr # 20514570

  • Zoro # G1332726


product price: $21.79
/ea

Key Features

Number of Flutes
2
Flute Length
25.5 mm
Helix Angle
12°
Shank Dia.
3.7 mm
Tool Construction
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20514570
Zoro #
G1332726
UPC #
697604253286
Country of Origin
United States

Dimensions

Flute Length
25.5 mm
Shank Dia.
3.7 mm
Drill Bit Size
3.7 mm
Overall Length
52 mm

Details

Number of Flutes
2
Helix Angle
12°
Tool Construction
Solid
Finish - Machining
Uncoated
Material - Machining
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Shank Type - Machining
Straight
Included Angle
135°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.