Zoro Homepage

Twister Hi-Tuff Drill, 39/64

  • Mfr # 20560940

  • Zoro # G1335867


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Tool Construction
Solid
Drill Bit Size
39/64 in
Shank Type - Machining
Straight
Flute Length
2-3/4 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20560940
Zoro #
G1335867
UPC #
697604258359
Country of Origin
United States

Dimensions

Drill Bit Size
39/64 in
Flute Length
2-3/4 in
Shank Dia.
39/64
Overall Length
4-1/4 in

Details

Tool Construction
Solid
Shank Type - Machining
Straight
Number of Flutes
2
Finish - Machining
Uncoated
Included Angle
135°
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Helix Angle
12°
Material - Machining
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.