Zoro Homepage

Twister Hi-Tuff Drill, 41/64

  • Mfr # 20564060

  • Zoro # G1339708


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Shank Dia.
41/64
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Drill Bit Size
41/64 in
Helix Angle
12°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20564060
Zoro #
G1339708
UPC #
697604258472
Country of Origin
United States

Dimensions

Shank Dia.
41/64
Drill Bit Size
41/64 in
Flute Length
2-7/8 in
Overall Length
4-1/2 in

Details

Number of Flutes
2
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Helix Angle
12°
Material - Machining
Carbide
Shank Type - Machining
Straight
Included Angle
135°
Finish - Machining
Uncoated
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.