Zoro Homepage

Twister Hi-Tuff Drill, 4.50Mm

  • Mfr # 20517720

  • Zoro # G1301208


product price: $28.15
/ea

Key Features

Included Angle
135°
Finish - Machining
Uncoated
Drill Bit Size
4.5 mm
Helix Angle
12°
Flute Length
28.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20517720
Zoro #
G1301208
UPC #
697604253910
Country of Origin
United States

Dimensions

Drill Bit Size
4.5 mm
Flute Length
28.5 mm
Shank Dia.
4.5 mm
Overall Length
56 mm

Details

Included Angle
135°
Finish - Machining
Uncoated
Helix Angle
12°
Tool Construction
Solid
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Material - Machining
Carbide
Shank Type - Machining
Straight
Number of Flutes
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.