Zoro Homepage

Twister Hi-Tuff Drill, 4.80Mm

  • Mfr # 20518890

  • Zoro # G1304251


product price: $33.99
/ea

Key Features

Material - Machining
Carbide
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Helix Angle
12°
Flute Length
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20518890
Zoro #
G1304251
UPC #
697604254092
Country of Origin
United States

Dimensions

Flute Length
30 mm
Shank Dia.
4.8 mm
Drill Bit Size
4.8 mm
Overall Length
57 mm

Details

Material - Machining
Carbide
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Helix Angle
12°
Number of Flutes
2
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Included Angle
135°
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.