Zoro Homepage

Twister Hi-Tuff Drill, 5/16

  • Mfr # 20531250T

  • Zoro # G1304839


product price: $69.39
/ea

Key Features

Shank Type - Machining
Straight
Number of Flutes
2
Drill Bit Size
5/16 in
Helix Angle
12°
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20531250T
Zoro #
G1304839
UPC #
697604256027
Country of Origin
United States

Dimensions

Drill Bit Size
5/16 in
Flute Length
1-5/8 in
Shank Dia.
5/16 in
Overall Length
2-13/16 in

Details

Shank Type - Machining
Straight
Number of Flutes
2
Helix Angle
12°
Finish - Machining
TiN
Material - Machining
Carbide
Included Angle
135°
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.