Zoro Homepage

Twister Hi-Tuff Drill, 5.20Mm

  • Mfr # 20520470

  • Zoro # G1301460


product price: $34.69
/ea

Key Features

Tool Construction
Solid
Flute Length
32 mm
Helix Angle
12°
Diameter
0.2047 in
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20520470
Zoro #
G1301460
UPC #
697604254450
Country of Origin
United States

Dimensions

Flute Length
32 mm
Diameter
0.2047 in
Drill Bit Size
5.2 mm
Overall Length
60 mm
Shank Dia.
5.2 mm

Details

Tool Construction
Solid
Helix Angle
12°
Material - Machining
Carbide
Included Angle
135°
Number of Flutes
2
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Included Angle (SIG)
135°
Shank Type - Machining
Straight
Finish - Machining
Uncoated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.