Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Hi-Tuff Drill, 7/16

  • Mfr # 20543750T

  • Zoro # G1349812


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Flute Length
2-1/16 in
Number of Flutes
2
Shank Dia.
7/16 in
Tool Construction
Solid
Helix Angle
12°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20543750T
Zoro #
G1349812
UPC #
697604257581
Country of Origin
United States

Dimensions

Flute Length
2-1/16 in
Shank Dia.
7/16 in
Drill Bit Size
7/16 in
Overall Length
3-7/16 in

Details

Number of Flutes
2
Tool Construction
Solid
Helix Angle
12°
Shank Type - Machining
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Included Angle
135°
Finish - Machining
TiN
Material - Machining
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.