8 mm Size, Carbide, Straight Shank

  • Mfr # 20531500T

  • Zoro # G1305119


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
8 mm
Overall Length
2.7953 in
Flute Length
1.6339 in
Number of Flutes
2
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20531500T
Zoro #
G1305119
UPC #
697604256058
Country of Origin
United States

Dimensions

Drill Bit Size
8 mm
Overall Length
2.7953 in
Flute Length
1.6339 in
Shank Dia.
0.315 in

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiN
Shank Type - Machining
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Helix Angle
12 Degrees
Construction
Solid
Included Angle
135 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.