Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Hi-Tuff Drill, 8.50Mm

  • Mfr # 20533460

  • Zoro # G1303107


product price: $76.69
/ea
Free Shipping & Returns

Key Features

Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Included Angle
135°
Number of Flutes
2
Shank Dia.
8.5 mm
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20533460
Zoro #
G1303107
UPC #
697604256317
Country of Origin
United States

Dimensions

Shank Dia.
8.5 mm
Flute Length
43 mm
Diameter
0.3346 in
Drill Bit Size
8.5 mm
Overall Length
75 mm

Details

Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Included Angle
135°
Number of Flutes
2
Finish - Machining
Uncoated
Tool Construction
Solid
Included Angle (SIG)
135°
Shank Type - Machining
Straight
Material - Machining
Carbide
Helix Angle
12°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.