Zoro Homepage

Twister Hi-Tuff Drill, 9.00Mm

  • Mfr # 20535430

  • Zoro # G1313692


product price: $82.79
/ea
Free Shipping & Returns

Key Features

Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Number of Flutes
2
Tool Construction
Solid
Material - Machining
Carbide
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20535430
Zoro #
G1313692
UPC #
697604256553
Country of Origin
United States

Dimensions

Drill Bit Size
9 mm
Overall Length
78 mm
Flute Length
44.5 mm
Shank Dia.
9 mm

Details

Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Number of Flutes
2
Tool Construction
Solid
Material - Machining
Carbide
Finish - Machining
Uncoated
Helix Angle
12°
Shank Type - Machining
Straight
Included Angle
135°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.