Zoro Homepage

Twister Hi-Tuff Drill, 9.40Mm

  • Mfr # 20537000

  • Zoro # G1318236


product price: $98.25
/ea
Free Shipping & Returns

Key Features

Shank Dia.
9.4 mm
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Included Angle
135°
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20537000
Zoro #
G1318236
UPC #
697604256768
Country of Origin
United States

Dimensions

Shank Dia.
9.4 mm
Drill Bit Size
9.4 mm
Flute Length
46 mm
Overall Length
79 mm

Details

Finish - Machining
Uncoated
Shank Type - Machining
Straight
Included Angle
135°
Material - Machining
Carbide
Tool Construction
Solid
Helix Angle
12°
Number of Flutes
2
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.