Zoro Homepage

Twister Hi-Tuff Drill, No 42

  • Mfr # 20509350

  • Zoro # G1332848


product price: $14.79
/ea

Key Features

Flute Length
3/4 in
Tool Construction
Solid
Shank Dia.
0.0935 in
Material - Machining
Carbide
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20509350
Zoro #
G1332848
UPC #
697604252296
Country of Origin
United States

Dimensions

Flute Length
3/4 in
Shank Dia.
0.0935 in
Drill Bit Size
#42
Diameter
0.0935 in
Overall Length
1-3/4 in

Details

Tool Construction
Solid
Material - Machining
Carbide
Shank Type - Machining
Straight
Included Angle
135°
Finish - Machining
Uncoated
Included Angle (SIG)
135°
Number of Flutes
2
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Helix Angle
12°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.