Zoro Homepage

Twister Hi-Tuff Drill, No 50

  • Mfr # 20507000

  • Zoro # G1364068


product price: $15.29
/ea

Key Features

Helix Angle
12°
Shank Dia.
0.07 in
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Drill Bit Size
#50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20507000
Zoro #
G1364068
UPC #
697604251848
Country of Origin
United States

Dimensions

Shank Dia.
0.07 in
Drill Bit Size
#50
Overall Length
1-11/16 in
Flute Length
11/16 in

Details

Helix Angle
12°
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Number of Flutes
2
Material - Machining
Carbide
Included Angle
135°
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.