Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Hi-Tuff Drill, No 56

  • Mfr # 20504650

  • Zoro # G1364059


product price: $13.99
/ea

Key Features

Included Angle
135°
Included Angle (SIG)
135°
Helix Angle
12°
Drill Bit Size
#56
Tool Construction
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20504650
Zoro #
G1364059
UPC #
697604251336
Country of Origin
United States

Dimensions

Drill Bit Size
#56
Shank Dia.
0.0465 in
Diameter
0.0465 in
Overall Length
1-1/2 in
Flute Length
1/2 in

Details

Included Angle
135°
Included Angle (SIG)
135°
Helix Angle
12°
Tool Construction
Solid
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Material - Machining
Carbide
Shank Type - Machining
Straight
Number of Flutes
2
Finish - Machining
Uncoated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.