Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Hi-Tuff Drill, No 63

  • Mfr # 20503700

  • Zoro # G1367096


product price: $14.19
/ea

Key Features

Helix Angle
12°
Included Angle
135°
Number of Flutes
2
Shank Type - Machining
Straight
Diameter
0.037 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20503700
Zoro #
G1367096
UPC #
697604250971
Country of Origin
United States

Dimensions

Diameter
0.037 in
Overall Length
1-1/2 in
Shank Dia.
0.037 in
Flute Length
7/16 in
Drill Bit Size
#63

Details

Helix Angle
12°
Included Angle
135°
Number of Flutes
2
Shank Type - Machining
Straight
Included Angle (SIG)
135°
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Finish - Machining
Uncoated
Material - Machining
Carbide
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.