Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Hi-Tuff Drill, O

  • Mfr # 20531600

  • Zoro # G1305776


product price: $66.89
/ea

Key Features

Shank Dia.
0.316 in
Shank Type - Machining
Straight
Tool Construction
Solid
Flute Length
1-11/16 in
Included Angle
135°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20531600
Zoro #
G1305776
UPC #
697604256072
Country of Origin
United States

Dimensions

Shank Dia.
0.316 in
Flute Length
1-11/16 in
Diameter
0.316 in
Drill Bit Size
O
Overall Length
2-15/16 in

Details

Shank Type - Machining
Straight
Tool Construction
Solid
Included Angle
135°
Included Angle (SIG)
135°
Number of Flutes
2
Helix Angle
12°
Finish - Machining
Uncoated
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Material - Machining
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.