Zoro Homepage

Twister Hi-Tuff Drill, U

  • Mfr # 20536800

  • Zoro # G1323790


product price: $97.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.368 in
Included Angle (SIG)
135°
Included Angle
135°
Tool Construction
Solid
Flute Length
1-13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20536800
Zoro #
G1323790
UPC #
697604256737
Country of Origin
United States

Dimensions

Shank Dia.
0.368 in
Flute Length
1-13/16 in
Drill Bit Size
U
Overall Length
3-1/8 in
Diameter
0.368 in

Details

Included Angle (SIG)
135°
Included Angle
135°
Tool Construction
Solid
Helix Angle
12°
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Material - Machining
Carbide
Number of Flutes
2
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.