Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Hpd Coolant Hp Drill 5X, 10.10Mm

  • Mfr # HPDCR 1010A

  • Zoro # G1340137


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Overall Length
118 mm
Number of Flutes
2
Drill Bit Material
Carbide
Flute Length
71 mm
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPDCR 1010A
Zoro #
G1340137
UPC #
697604217714
Country of Origin
United States

Dimensions

Overall Length
118 mm
Flute Length
71 mm
Drill Bit Size
10.10 mm
Shank Dia.
12 mm

Details

Number of Flutes
2
Drill Bit Material
Carbide
Drill Bit Point Angle
140 Degrees
Coolant Through
Yes
Shank Type
Straight
Finish
ALtima Coating
Standards
DIN 6537 L
Decimal Equivalent
0.3976 in
Helix Angle
30 Degrees
Series
Twister HPD
Primary Material Application
Steel; Stainless Steel; Cast Iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.